Floor Mount, NEMA 4, Two Door, 74 x 60 x 12", Steel/Gray

Item #: 0700854

Cat #: A74H6012LP3PT

UPC: 783510154479

$ 6743.89 EA
Company wide:
0 in stock
Floor Mount, NEMA 4, Two Door With 3-Point Latch, 74 x 60 x 12 Inch, Steel With Gray Powder Coat Finish

Overview

Floor Mount, NEMA 4, Two Door With 3-Point Latch, 74 x 60 x 12 Inch, Steel With Gray Powder Coat Finish

These enclosures are ideal for indoor or outdoor applications where it is necessary to protect controls and instrumentation from wet, non-corrosive environments. The design features HOFFMAN's exclusive PowerGlide Handle with 3-point latching for secure closure and floor stands that provide additional height and access for cleaning under the enclosure.

Also known as: 783510154479, A74H6012LP3PT, HOFA74H6012LP3PT

Features & Benefits

  • Three-point latch for security and ease of use
  • Return flange around the door opening excludes liquids and contaminants
  • Removable centerpost permits easy panel installation
  • 3-point latch system with PowerGlide padlocking handles
  • Seams continuously welded and ground smooth; no holes or knockouts
  • Body stiffeners
  • Panel supports
  • Heavy gauge continuous hinge with stainless steel hinge pin
  • Data pocket is high-impact thermoplastic

Specifications

Width: 60 in
Height: 74 in
Color: Gray
Material: Steel
Depth: 12 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 4
Width: 60 in
Color: Gray
Depth: 12 in
IP/NEMA Rating: NEMA 4
Height: 74 in
Material: Steel
Finish: Powder Coated