2.00" x 5.00" GASOLINE

Item #: 0700817

Cat #: PLVS0205B3542

UPC: 613056065499

Call for price
Company wide:
0 in stock
Documents & Guides
Safety Label, 2.00" x 5.00", GASOLINE, Outdoor Durability 5-7 years

Overview

Safety Label, 2.00" x 5.00", GASOLINE, Outdoor Durability 5-7 years
Also known as: 613056065499, PLVS0205B3542, PDTPLVS0205B3542

Specifications

Color: White/Red
Color: White/Red