Ringless Meter Socket

Item #: 0700813

Cat #: M400-PAR-UG

UPC: 784572161184

Company wide:
0 in stock
Ringless Meter Socket, Up to 240 Volts Alternating Current, Single Mechanical Line Side & Single Mechanical Load Side; Mounting: Surface Mount, Type 3R, G90 Galvanized Steel w/ Powder Coat Finish., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Ringless Meter Socket, Up to 240 Volts Alternating Current, Single Mechanical Line Side & Single Mechanical Load Side; Mounting: Surface Mount, Type 3R, G90 Galvanized Steel w/ Powder Coat Finish., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 784572161184, M400-PAR-UG, MLBM400PARUG

Specifications

Amps: 320
Mounting: Surface
Phase: 1
Standards: California Proposition 65
Amps: 320
Phase: 1
Mounting: Surface
Standards: California Proposition 65