Microstrobe® Compact, Single-Flash Xenon Strobe Beacon - DC, Red

Item #: 0700801

Cat #: 490S-1280-R

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Microstrobe® Compact, Single-Flash Xenon Strobe Beacon - 12–80VDC or 16–24VAC, 1/2" Female Pipe-Mount, NEMA 4X, Red

Overview

Microstrobe® Compact, Single-Flash Xenon Strobe Beacon - 12–80VDC or 16–24VAC, 1/2" Female Pipe-Mount, NEMA 4X, Red

The MICROSTROBE® family is a low profile, single flash, low cost strobe light which features a plug-in replaceable lamp and Lexan® lens. The high efficiency, solid state, power supply is fully potted in polyurethane for the ultimate in protection from moisture, vibration and exposure tohigh voltage. All units are polarity protected and have built-in filters to protect against radio interference and spike voltages.

Also known as: 490S-1280-R, TOM490S1280R

Specifications

Color: Red
Material: Polyurethane
Mounting: Conduit
Color: Red
Mounting: Conduit
Material: Polyurethane