Preset Timer, 5-60 mins, Maestro, White

Item #: 0700795

Cat #: MA-T51-WH

UPC: 027557290265

Company wide:
1 in stock
Preset Timer, Maestro Series, In-Wall, SPST, 5-60 Minutes, 120V, 5A, 600W, No Neutral Required, Color: White, Minimum Load Requirement 40W. Many Vent Fans Draw Less than 40W and This Timer Causes Them to Cycle On & Off. For Use with: Incandescent, Halogen, Magnetic Low-Voltage Lighting.

Overview

Preset Timer, Maestro Series, In-Wall, SPST, 5-60 Minutes, 120V, 5A, 600W, No Neutral Required, Color: White, Minimum Load Requirement 40W. Many Vent Fans Draw Less than 40W and This Timer Causes Them to Cycle On & Off. For Use with: Incandescent, Halogen, Magnetic Low-Voltage Lighting.

Maestro Countdown Timer, Single-pole, no neutral required, 120V/600W/VA (5A) inwhite

Also known as: 027557290265, MA-T51-WH, LUTMAT51WH, bathroom timer, dimer with out neutral

Specifications

Wattage: 600
Type: SPST, In-Wall, Electronic
Amps: 5
Volts AC: 120
Family / Style: Maestro
Color: White
Mounting: Knuckle
Wattage: 600
Amps: 5
Family / Style: Maestro
Mounting: Knuckle
Type: SPST, In-Wall, Electronic
Volts AC: 120
Color: White