Eaton General purpose ventilated transformer

Item #: 0700791

Cat #: V24M28T75EE

UPC: 786680031366

Company wide:
0 in stock
Documents & Guides
Eaton General purpose ventilated transformer, DT-3 (3-phase), PV 240V, Taps: 2 at +2.5% /4 at -2.5%, SV 208Y/120V, 150¦C rise w/ 200¦C insulation systeam, 75 kVA, EE

Overview

Eaton General purpose ventilated transformer, DT-3 (3-phase), PV 240V, Taps: 2 at +2.5% /4 at -2.5%, SV 208Y/120V, 150¦C rise w/ 200¦C insulation systeam, 75 kVA, EE

EatonÆs types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are of the two-winding type, self-cooled, and are available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.

Also known as: 786680031366, V24M28T75EE, CUTV24M28T75EE

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120
Primary Voltage: 240 Delta
Volt Amps: 75kVA
Phase: 3
Secondary Voltage: 120
Volt Amps: 75kVA
Type: Dry Type Transformer
Primary Voltage: 240 Delta