12/5 SEOOW Copper 1000'

Item #: 0700702

Cat #: 125SEOOWX1000

UPC:

Company wide:
0 in stock
Documents & Guides
(5) 12 AWG Conductors, SEOOW type, Copper Conductor, Stranded, TPE Jacket, Black, UL Listed and CSA Certified, Rated up to 105°C, 600V, 1000 ft. Reel.

Overview

(5) 12 AWG Conductors, SEOOW type, Copper Conductor, Stranded, TPE Jacket, Black, UL Listed and CSA Certified, Rated up to 105°C, 600V, 1000 ft. Reel.
Also known as: 125SEOOWX1000, 5 conductor

Specifications

Conductors: 5
Jacket: TPE
Gauge: 12 AWG
Material: Copper
Color: Black
Volts AC: 600
Conductors: 5
Gauge: 12 AWG
Color: Black
Jacket: TPE
Material: Copper
Volts AC: 600