Umbrella Push Mount Tie, 7.0L (177mm), S

Item #: 0700689

Cat #: PLUP40SE-D

UPC: 074983710157

$ 0.37 EA
Company wide:
0 in stock
Pan-Ty® Locking Umbrella Push Mount Ties provide constant tension for a stable, rattle-free installation of a dust-tight and semi-liquid tight seal over panel clearance holes. Plus, with Nylon 6.6 material, it's ideal for corrugated loom tubing. Standard

Overview

Pan-Ty® Locking Umbrella Push Mount Ties provide constant tension for a stable, rattle-free installation of a dust-tight and semi-liquid tight seal over panel clearance holes. Plus, with Nylon 6.6 material, it's ideal for corrugated loom tubing. Standard
Also known as: 074983710157, PLUP40SE-D, PDTPLUP40SED

Specifications

Length: 7 in
Color: Natural
Material: Nylon
Length: 7 in
Material: Nylon
Color: Natural