Rebar Grounding Clamp, Perpendicular

Item #: 0700631

Cat #: EK17

UPC: 782856575580

$ 17.91 EA
Company wide:
38 in stock
Documents & Guides
Bare Ground Clamp, Direct Burial, Clamp Material: Bronze, Screw Material: Stainless Steel or Bronze, Wire Size: 10 - 2 AWG, Pipe/Rebar/Ground Rod Size: 3/8 Inch to 1 Inch.

Overview

Bare Ground Clamp, Direct Burial, Clamp Material: Bronze, Screw Material: Stainless Steel or Bronze, Wire Size: 10 - 2 AWG, Pipe/Rebar/Ground Rod Size: 3/8 Inch to 1 Inch.

Universal use for rebar, rods or pipes.

Also known as: 782856575580, EK17, CADEK17

Features & Benefits

  • Universal use for rebar, rods or pipes
  • Lay-in feature cuts installation time
  • Bronze alloy construction with Stainless Steel 304 screws
  • Approved for direct burial in earth and concrete

Specifications

Diameter: 3/4 in, 1/2 in, 1 in, 5/8 in, 3/8 in
Material: Bronze
Standards: California Proposition 65
Allowable Gauge Range: 10 - 4
Diameter: 3/4 in, 1/2 in, 1 in, 5/8 in, 3/8 in
Standards: California Proposition 65
Material: Bronze
Allowable Gauge Range: 10 - 4