Category 6 Performance UTP Patch Cord, 28 AWG, 20', Orange

Item #: 0700629

Cat #: UTP28SP20OR

UPC: 074983655045

$ 32.35 EA
Company wide:
0 in stock
Documents & Guides
Category 6 Performance Patch Cord, 28 AWG, 20 Feet, Orange

Overview

Category 6 Performance Patch Cord, 28 AWG, 20 Feet, Orange
Also known as: 074983655045, UTP28SP20OR, PDTUTP28SP20OR

Specifications

Color: Orange
Material: Copper
Length: 20 ft
Color: Orange
Length: 20 ft
Material: Copper