1
more

Cable Tie, Light Heavy-Duty, 30.5" Long, UV Rated Nylon, Black, 100/PK
Item #: 0700621
Cat #: PLT9LH-C0
UPC: 074983541799
$ 1.54 EA
Company wide:
0
in stock
Documents & Guides
Cable Tie, Light-Heavy Cross Section, 30.5 Inch Long, .300 Inch Wide, .075 Inch Thick, Straight Tip, Weather Resistant UV Rated Nylon, Black, Plenum Rated, 120lb Tensile Strength, 9 Inch Max Bundle Diameter, 100/Pack
Overview
Cable Tie, Light-Heavy Cross Section, 30.5 Inch Long, .300 Inch Wide, .075 Inch Thick, Straight Tip, Weather Resistant UV Rated Nylon, Black, Plenum Rated, 120lb Tensile Strength, 9 Inch Max Bundle Diameter, 100/Pack
Also known as: 074983541799, PLT9LH-C0, PDTPLT9LHC0
Specifications
| Color: | Black |
| Width: | 0.300 in |
| Weight Capacity: | 120 lbs |
| Material: | Nylon |
| Length: | 30.500 ft |
| Size: | Light-Heavy |
| Diameter Range: | 9 in |
| Family / Style: | Pan-Ty® |
| Product Thickness: | 0.075 in |
| Color: | Black |
| Weight Capacity: | 120 lbs |
| Length: | 30.500 ft |
| Diameter Range: | 9 in |
| Product Thickness: | 0.075 in |
| Width: | 0.300 in |
| Material: | Nylon |
| Size: | Light-Heavy |
| Family / Style: | Pan-Ty® |