Steel Deep Strut

Item #: 0700616

Cat #: P1001T 20ZD

UPC: 702316535060

$ 13.49 FT
Company wide:
480 in stock
Documents & Guides
Deep Strut - Back-To-Back - Elongated Holes, Height: 3-1/4", Width: 1-5/8", Material: Steel, Finish: Zinc Dichromate, Length: 20 feet. Color: Gold.

Overview

Deep Strut - Back-To-Back - Elongated Holes, Height: 3-1/4", Width: 1-5/8", Material: Steel, Finish: Zinc Dichromate, Length: 20 feet. Color: Gold.

Steel Channel

Also known as: 702316535060, P1001T 20ZD, PSTP1001T20ZD, Senior Strut, Doublestrut

Specifications

Length: 20 ft
Material: Steel
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Gold Galvanized
Length: 20 ft
Width: 1-5/8 in
Finish: Gold Galvanized
Material: Steel
Height: 3 1/4 in