Cable Tie, 27.6L (701mm), Light-Heavy, W

Item #: 0700615

Cat #: PLT8LH-Q0

UPC: 074983541683

$ 2.34 EA
Company wide:
0 in stock
Documents & Guides
Pan-Ty® locking tie, light-heavy cross section, 27.6 (701mm) length, weather resistant nylon 6.6, black, 25 pc. package quantity.

Overview

Pan-Ty® locking tie, light-heavy cross section, 27.6 (701mm) length, weather resistant nylon 6.6, black, 25 pc. package quantity.
Also known as: 074983541683, PLT8LH-Q0, PDTPLT8LHQ0

Specifications

Color: Black
Width: 0.300 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 27.600 in
Type: Weather Resistant
Size: Light-Heavy
Family / Style: Pan-Ty®
Product Thickness: 0.075 in
Color: Black
Weight Capacity: 120 lbs
Length: 27.600 in
Size: Light-Heavy
Product Thickness: 0.075 in
Width: 0.300 in
Material: Nylon
Type: Weather Resistant
Family / Style: Pan-Ty®