1
more

Cable Tie, Light-Heavy, UV Black Nylon, 27.6" Long, 50/PK
Item #: 0700603
Cat #: PLT8LH-L0
UPC: 074983541805
$ 2.11 EA
Company wide:
0
in stock
Documents & Guides
Cable Tie, Light-Heavy, UV Black Nylon, 27.6" Long, 50/PK
Overview
Cable Tie, Light-Heavy, UV Black Nylon, 27.6" Long, 50/PK
Also known as: 074983541805, PLT8LH-L0, PDTPLT8LHL0
Specifications
| Color: | Black |
| Width: | 0.300 in |
| Weight Capacity: | 120 lbs |
| Material: | Nylon |
| Length: | 27.600 in |
| Size: | Light-Heavy |
| Family / Style: | Pan-Ty® |
| Product Thickness: | 0.075 in |
| Color: | Black |
| Weight Capacity: | 120 lbs |
| Length: | 27.600 in |
| Family / Style: | Pan-Ty® |
| Width: | 0.300 in |
| Material: | Nylon |
| Size: | Light-Heavy |
| Product Thickness: | 0.075 in |