TX6 PLUS Right Angle Wire Cap, Off White

Item #: 0700597

Cat #: EPCH

UPC: 633999100521

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
ELCO EPCH 6 FT CLEAR CHANEL

Overview

ELCO EPCH 6 FT CLEAR CHANEL
Also known as: 633999100521, EPCH, ELOEPCH

Features & Benefits

  • Seams continuously welded and ground smooth; no holes or knockouts
  • Strong, rigid construction with body stiffeners
  • Gasketed overlapping doors eliminate need for centerpost
  • Plated steel 3-point latching mechanism and key-locking handle
  • Designed to house systems incorporating large components or complex mounting configurations. This Two-Door Floorstand 3-Pt Latch Type 12, A726020USSLP item measures 72x60x20 inches with a material of SS304 finish Brushed.
  • Data pocket, provided on door with 3-point latches, is high-impact thermoplastic
  • 12-in. (305-mm) floor stands are bolted to enclosure
  • Heavy-duty lifting eyes are Type 316 stainless steel
  • Panel supports
  • Collar studs for mounting optional panel

Specifications

No Specifications Available