This product has been discontinued.

Cable Tie, 27.6L (701mm), Light-Heavy, N
Item #: 0700564
Cat #: PLT8LH-C120
UPC: 074983387403
Company wide:
0
in stock
Discontinued
Documents & Guides
Pan-Ty® locking tie, light-heavy cross section, 27.6 (701mm) length, nylon 12, black.
Overview
Pan-Ty® locking tie, light-heavy cross section, 27.6 (701mm) length, nylon 12, black.
Also known as: 074983387403, PLT8LH-C120, PDTPLT8LHC120
Specifications
| Color: | Black |
| Width: | 0.300 in |
| Weight Capacity: | 120 lbs |
| Length: | 27.600 in |
| Material: | Nylon 12 |
| Size: | Light-Heavy |
| Family / Style: | Pan-Ty® |
| Product Thickness: | 0.075 in |
| Color: | Black |
| Weight Capacity: | 120 lbs |
| Material: | Nylon 12 |
| Family / Style: | Pan-Ty® |
| Width: | 0.300 in |
| Length: | 27.600 in |
| Size: | Light-Heavy |
| Product Thickness: | 0.075 in |