Cable Tie, 27.6L (701mm), Light-Heavy, N

Item #: 0700543

Cat #: PLT8LH-C

UPC: 074983548552

$ 1.22 EA
Company wide:
0 in stock
Pan-Ty® locking tie, light-heavy cross section, 27.6 (701mm) length, nylon 6.6, natural, bulk package.

Overview

Pan-Ty® locking tie, light-heavy cross section, 27.6 (701mm) length, nylon 6.6, natural, bulk package.
Also known as: 074983548552, PLT8LH-C, PDTPLT8LHC

Specifications

Width: 0.350 in
Color: Natural
Weight Capacity: 120 lbs
Material: Nylon
Length: 27.600 in
Size: Light-Heavy
Family / Style: Pan-Ty®
Product Thickness: 0.075 in
Width: 0.350 in
Weight Capacity: 120 lbs
Length: 27.600 in
Family / Style: Pan-Ty®
Color: Natural
Material: Nylon
Size: Light-Heavy
Product Thickness: 0.075 in