Cable Tie, 30.6L (779mm), Heavy, Weather

Item #: 0700537

Cat #: PLT8H-Q0

UPC: 074983567904

$ 2.35 EA
Company wide:
0 in stock
Documents & Guides
Pan-Ty® locking tie, heavy cross section, 30.6 (779mm) length, weather resistant nylon 6.6, black, standard package.

Overview

Pan-Ty® locking tie, heavy cross section, 30.6 (779mm) length, weather resistant nylon 6.6, black, standard package.
Also known as: 074983567904, PLT8H-Q0, PDTPLT8HQ0

Specifications

Width: 0.350 in
Weight Capacity: 175 lbs
Color: Black
Material: Nylon
Length: 30.600 in
Type: Weather Resistant
Family / Style: Pan-Ty®
Product Thickness: 0.078 in
Size: Heavy
Width: 0.350 in
Color: Black
Length: 30.600 in
Family / Style: Pan-Ty®
Size: Heavy
Weight Capacity: 175 lbs
Material: Nylon
Type: Weather Resistant
Product Thickness: 0.078 in