Cable Tie, Heavy-Duty, Nylon, Natural, 30.6" Long, 50/PK

Item #: 0700515

Cat #: PLT8H-C

UPC: 074983567348

$ 1.44 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, Heavy-Duty, Nylon, Natural, 30.6" Long, 50/PK

Overview

Cable Tie, Heavy-Duty, Nylon, Natural, 30.6" Long, 50/PK
Also known as: 074983567348, PLT8H-C, PDTPLT8HC

Specifications

Width: 0.350 in
Color: Natural
Weight Capacity: 175 lbs
Material: Nylon
Length: 30.600 in
Family / Style: Pan-Ty®
Product Thickness: 0.078 in
Size: Heavy
Width: 0.350 in
Weight Capacity: 175 lbs
Length: 30.600 in
Product Thickness: 0.078 in
Color: Natural
Material: Nylon
Family / Style: Pan-Ty®
Size: Heavy