Cable Tie, 28.3L (719mm), Extra-Heavy, N

Item #: 0700501

Cat #: PLT8EH-C

UPC: 074983542338

$ 2.82 EA
Company wide:
0 in stock
Pan-Ty® lashing tie, extra-heavy cross section, 28.3 (719mm) length, nylon 6.6, natural.

Overview

Pan-Ty® lashing tie, extra-heavy cross section, 28.3 (719mm) length, nylon 6.6, natural.
Also known as: 074983542338, PLT8EH-C, PDTPLT8EHC

Specifications

Weight Capacity: 250 lbs
Width: 0.500 in
Color: Natural
Material: Nylon
Length: 28.300 in
Size: Extra-Heavy
Family / Style: Pan-Ty®
Product Thickness: 0.085 in
Weight Capacity: 250 lbs
Color: Natural
Length: 28.300 in
Family / Style: Pan-Ty®
Width: 0.500 in
Material: Nylon
Size: Extra-Heavy
Product Thickness: 0.085 in