Cable Tie, 24.7L (627mm), Light-Heavy, 100/PK

Item #: 0700487

Cat #: PLT7LH-C30

UPC: 074983387380

$ 1.17 EA
Company wide:
0 in stock
Pan-Ty® locking tie, light-heavy cross section, 24.7 (627mm) length, heat stabilized nylon 6.6, black, 100/PK

Overview

Pan-Ty® locking tie, light-heavy cross section, 24.7 (627mm) length, heat stabilized nylon 6.6, black, 100/PK

Panduit PLT7LH-C30 Locking Cable Ties are designed to satisfy the needs of high temperature applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Light-Heavy cross section, 24.7” (627mm) length. Made of Heat Stabilized Nylon 6.6, are black in color and come in packages of 100.

Also known as: 074983387380, PLT7LH-C30, PDTPLT7LHC30

Specifications

Color: Black
Width: 0.300 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 24.700 in
Size: Light-Heavy
Diameter Range: 7 in
Family / Style: Pan-Ty®
Product Thickness: 0.075 in
Color: Black
Weight Capacity: 120 lbs
Length: 24.700 in
Diameter Range: 7 in
Product Thickness: 0.075 in
Width: 0.300 in
Material: Nylon
Size: Light-Heavy
Family / Style: Pan-Ty®