1-Gang, FS Box, Type FSCC, 1" Hubs, Feed-Thru, Non-Metallic

Item #: 0700466

Cat #: E979FFN

UPC: 034481049241

$ 35.43 EA
Company wide:
0 in stock
Documents & Guides
1-Gang, FS Box, Type FSCC, 1 Inch Hubs, Feed-Thru, Cubic Inches: 18.0, Non-Metallic

Overview

1-Gang, FS Box, Type FSCC, 1 Inch Hubs, Feed-Thru, Cubic Inches: 18.0, Non-Metallic

Carlon FS series single‑gang PVC conduit boxes deliver reliable, high‑capacity wiring solutions for dead‑end and through terminations. Available with 1/2", 3/4", and 1" conduit entries and offering 18–19 cu. in. of internal volume depending on model, these rugged non‑metallic boxes accept standard covers and accessories, feature integral mounting feet for fast installation, and are packaged for trade convenience. Ideal for commercial and industrial installations where corrosion resistance, easy mounting, and compatibility with standard devices are required.

Also known as: 034481049241, E979FFN, CARE979FFN

Specifications

Mounting: Screw On, Nail On
Color: Gray
Gangs: 1
Cubic Inches: 18 in³
Mounting: Screw On, Nail On
Gangs: 1
Color: Gray
Cubic Inches: 18 in³