
Cable Tie, Heavy, Nylon, Natural, 20.9" Long, 50/PK
Item #: 0700420
Cat #: PLT6H-L
UPC: 074983541058
$ 1.53 EA
Company wide:
0
in stock
Documents & Guides
Cable Tie, 20.9", Nylon, Heavy Cross Section, Natural, Pack of 50
Overview
Cable Tie, 20.9", Nylon, Heavy Cross Section, Natural, Pack of 50
Also known as: 074983541058, PLT6H-L, PDTPLT6HL
Specifications
| Width: | 0.350 in |
| Color: | Natural |
| Weight Capacity: | 175 lbs |
| Material: | Nylon |
| Length: | 20.900 in |
| Family / Style: | Pan-Ty® |
| Product Thickness: | 0.078 in |
| Size: | Heavy |
| Width: | 0.350 in |
| Weight Capacity: | 175 lbs |
| Length: | 20.900 in |
| Product Thickness: | 0.078 in |
| Color: | Natural |
| Material: | Nylon |
| Family / Style: | Pan-Ty® |
| Size: | Heavy |