14/3 THHN/THWN Unshielded Tray Cable, Type VNTC

Item #: 0700414

Cat #: A11403

UPC:

Company wide:
0 in stock
Documents & Guides
(3) 14 AWG, NEC Type VNTC, 600V, THHN/THWN Insulation, Unshielded Tray Cable, PVC, Sunlight Resistant, Direct Burial, Black. Wire Color: Black, Red, Blue, Orange. Yellow, Brown, Red/Black Stripe, Blue/Black Stripe, Orange/Black Stripe.

Overview

(3) 14 AWG, NEC Type VNTC, 600V, THHN/THWN Insulation, Unshielded Tray Cable, PVC, Sunlight Resistant, Direct Burial, Black. Wire Color: Black, Red, Blue, Orange. Yellow, Brown, Red/Black Stripe, Blue/Black Stripe, Orange/Black Stripe.

VNTC is a type of tray cable that is also suitable for use as building wire. It's commonly used in commercial, light industrial, and residential applications due to its versatility and cost-effectiveness. VNTC cables have THHN or TFFN conductors and are approved for use in conduits, duct, raceways, aerials, and even direct burial.

Also known as: A11403, OMNA11403

Specifications

Conductors: 3
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Gauge: 14 AWG
Shielding: Unshielded
Conductors: 3
Material: Copper
Volts AC: 600
Shielding: Unshielded
Jacket: PVC
Color: Black
Gauge: 14 AWG