Electronic Low-Voltage Dimmer, Snow

Item #: 0700397

Cat #: MSCELV-600M-SW

UPC: 027557802727

$ 197.49 EA
Company wide:
0 in stock
Documents & Guides
Electronic Low-Voltage Dimmer, 600W, 120V, Multi-Location/Single Pole, Color: Snow

Overview

Electronic Low-Voltage Dimmer, 600W, 120V, Multi-Location/Single Pole, Color: Snow

Maestro Dimmer - Satin Finish, Electronic Low-Voltage, Multi-location/single-pole, 120V/600W in snow

Also known as: 027557802727, MSCELV-600M-SW, LUTMSCELV600MSW

Specifications

Wattage: 600
Color: Snow
Volts AC: 120
Family / Style: Maestro
Mounting: Surface
Poles: 1
Type: Single-Pole, Multi-Location, Electronic Low-Voltage
Wattage: 600
Volts AC: 120
Mounting: Surface
Type: Single-Pole, Multi-Location, Electronic Low-Voltage
Color: Snow
Family / Style: Maestro
Poles: 1