Cable Tie, No Buckle, 21.8L (554mm), Ext

Item #: 0700379

Cat #: PLT6EH-NB-C0

UPC: 074983776672

$ 2.34 EA
Company wide:
0 in stock
Pan-Ty® lashing tie, extra-heavy cross section (no buckle design), 21.8 (554mm) length, weather resistant nylon 6.6, black.

Overview

Pan-Ty® lashing tie, extra-heavy cross section (no buckle design), 21.8 (554mm) length, weather resistant nylon 6.6, black.
Also known as: 074983776672, PLT6EH-NB-C0, PDTPLT6EHNBC0

Specifications

Weight Capacity: 250 lbs
Width: 0.500 in
Color: Black
Material: Nylon
Length: 21.800 in
Size: Extra-Heavy
Family / Style: Pan-Ty®
Product Thickness: 0.075 in
Weight Capacity: 250 lbs
Color: Black
Length: 21.800 in
Family / Style: Pan-Ty®
Width: 0.500 in
Material: Nylon
Size: Extra-Heavy
Product Thickness: 0.075 in