
Cable Tie, Extra Heavy-Duty, Nylon, Natural, 22.2" Long, 100/PK
Item #: 0700357
Cat #: PLT6EH-C
UPC: 074983541195
$ 2.02 EA
Company wide:
0
in stock
Documents & Guides
Cable Tie, Extra Heavy-Duty, Nylon, Natural, 22.2" Long, 100/PK
Overview
Cable Tie, Extra Heavy-Duty, Nylon, Natural, 22.2" Long, 100/PK
Also known as: 074983541195, PLT6EH-C, PDTPLT6EHC
Specifications
| Weight Capacity: | 250 lbs |
| Width: | 0.500 in |
| Color: | Natural |
| Material: | Nylon |
| Length: | 22.200 in |
| Size: | Extra-Heavy |
| Family / Style: | Pan-Ty® |
| Product Thickness: | 0.075 in |
| Weight Capacity: | 250 lbs |
| Color: | Natural |
| Length: | 22.200 in |
| Family / Style: | Pan-Ty® |
| Width: | 0.500 in |
| Material: | Nylon |
| Size: | Extra-Heavy |
| Product Thickness: | 0.075 in |