PROX, INDUCTIVE, 30MM, 10MM RANGE, DC, 6' LEAD

Item #: 0700342

Cat #: BI8M18EAP6XH114

UPC:

$ 94.15 EA
Clearance
Price good while supplies last
Company wide:
10 in stock
Documents & Guides
PROX, INDUCTIVE, 30MM, 10MM RANGE, DC, 6' LEAD

Overview

PROX, INDUCTIVE, 30MM, 10MM RANGE, DC, 6' LEAD
Also known as: BI8M18EAP6XH114, TURBI8M18EAP6XH114

Specifications

No Specifications Available