Threaded Conduit Nipple, 1-1/2" x 4", PVC Coated Aluminum

Item #: 0700336

Cat #: PRNIP-AL-1-1/2X4

UPC: 784011221097

$ 81.30 EA
Company wide:
0 in stock
Documents & Guides
Threaded Conduit Nipple, 1-1/2 Inch x 4 Inch, PVC Coated Aluminum, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 1-1/2 Inch x 4 Inch, PVC Coated Aluminum, For use with Rigid Threaded Conduit

Factory-threaded PVC coated nipples save time and money in the field. Electrical continuity is maintained across assembled joints.

Also known as: 784011221097, PRNIP-AL-1-1/2X4, RRYPRNIPAL112X4

Specifications

Diameter: 1 1/2 in
Length: 4 in
Material: PVC Coated Aluminum
Diameter: 1 1/2 in
Material: PVC Coated Aluminum
Length: 4 in