Occupancy Sensor, Infrared, Wall Mount, Long Range Aisle

Item #: 0700282

Cat #: OSWLR-I0W

UPC: 078477188354

$ 187.98 EA
Company wide:
0 in stock
Pir Long Range Aisle, 8°, 100ft X 14ft @ 10ft Height Sq. Ft.coverage, Self-adjusting, Wall Mount Occupancy Sensor, Commercial Grade - White.

Overview

Pir Long Range Aisle, 8°, 100ft X 14ft @ 10ft Height Sq. Ft.coverage, Self-adjusting, Wall Mount Occupancy Sensor, Commercial Grade - White.

Wall Mount Occupancy Sensor, PIR Long Range Aisle, 8 Degree, 100FT X 14FT at 10FT Height sq. ft. Coverage, Self-Adjusting, White

Also known as: 078477188354, OSWLR-I0W, LEVOSWLRI0W

Specifications

Volts DC: 24
Color: White
Mounting: Wall
Angle: 8°
Volts DC: 24
Mounting: Wall
Color: White
Angle: 8°