Cable Tie, Standard, Heat Stabilized Nylon, Black, 17-1/2" Long, 1000/PK

Item #: 0700225

Cat #: PLT5S-M30

UPC: 074983566860

$ 0.49 EA
Company wide:
0 in stock
Cable Tie, Standard, Heat Stabilized Nylon, Black, 17-1/2" Long, 1000/PK

Overview

Cable Tie, Standard, Heat Stabilized Nylon, Black, 17-1/2" Long, 1000/PK
Also known as: 074983566860, PLT5S-M30, PDTPLT5SM30

Specifications

Width: 0.190 in
Size: Standard
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 17.500 in
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Color: Black
Material: Nylon
Product Thickness: 0.052 in
Size: Standard
Weight Capacity: 50 lbs
Length: 17.500 in
Family / Style: Pan-Ty®