Cable Tie, Standard, Nylon, Orange, 17-1/2" Long, 1000/PK

Item #: 0700221

Cat #: PLT5S-M3

UPC: 074983566853

$ 0.52 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, Standard, Nylon, Orange, 17-1/2" Long, 1000/PK

Overview

Cable Tie, Standard, Nylon, Orange, 17-1/2" Long, 1000/PK
Also known as: 074983566853, PLT5S-M3, PDTPLT5SM3

Specifications

Width: 0.190 in
Size: Standard
Color: Orange
Weight Capacity: 50 lbs
Material: Nylon
Length: 17.500 in
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Color: Orange
Material: Nylon
Product Thickness: 0.052 in
Size: Standard
Weight Capacity: 50 lbs
Length: 17.500 in
Family / Style: Pan-Ty®