Cable Tie, 17.5L (445mm), Standard, Nylo

Item #: 0700208

Cat #: PLT5S-M

UPC: 074983540877

$ 0.41 EA
Company wide:
0 in stock
Documents & Guides
Pan-Ty® locking tie, standard cross section, 17.5 (445mm) length, nylon 6.6, natural, bulk package.

Overview

Pan-Ty® locking tie, standard cross section, 17.5 (445mm) length, nylon 6.6, natural, bulk package.

Cable Tie, 17.5 Inches (445 mm) Length, Standard, 50 Pounds Minimum Loop Tensile Strength, Nylon 6.6, Natural. Material Flammability Rating of V-2. For indoor use. One-piece construction for consistent performance and reliability. Low thread force. Curved tip is easy to pick up from flat surfaces and allows faster initial threading.

Also known as: 074983540877, PLT5S-M, PDTPLT5SM

Specifications

Width: 0.190 in
Size: Standard
Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 17.500 in
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Color: Natural
Material: Nylon
Product Thickness: 0.052 in
Size: Standard
Weight Capacity: 50 lbs
Length: 17.500 in
Family / Style: Pan-Ty®