
Cable Tie, Heavy-Duty, Nylon, Natural, 17.7" Long, 50/PK
Item #: 0700200
Cat #: PLT5H-L
UPC: 074983540983
$ 1.38 EA
Company wide:
0
in stock
Documents & Guides
Cable Tie, Heavy-Duty, Nylon, Natural, 17.7" Long, 50/PK
Overview
Cable Tie, Heavy-Duty, Nylon, Natural, 17.7" Long, 50/PK
Also known as: 074983540983, PLT5H-L, PDTPLT5HL
Specifications
| Width: | 0.350 in |
| Color: | Natural |
| Weight Capacity: | 175 lbs |
| Material: | Nylon |
| Length: | 17.700 in |
| Family / Style: | Pan-Ty® |
| Product Thickness: | 0.078 in |
| Size: | Heavy |
| Width: | 0.350 in |
| Weight Capacity: | 175 lbs |
| Length: | 17.700 in |
| Product Thickness: | 0.078 in |
| Color: | Natural |
| Material: | Nylon |
| Family / Style: | Pan-Ty® |
| Size: | Heavy |