3/4" to 1" PVC Swedge Reducer

Item #: 0700175

Cat #: 341PSWDR

UPC:

Company wide:
0 in stock
Documents & Guides
3/4" to 1" PVC Swedge Reducer.

Overview

3/4" to 1" PVC Swedge Reducer.
Also known as: 341PSWDR

Specifications

Diameter: 3/4 in, 1 in
Material: PVC
Diameter: 3/4 in, 1 in
Material: PVC