Cable Tie, Heavy-Duty, Nylon, Natural, 17.7" Long, 100/PK

Item #: 0700165

Cat #: PLT5H-C

UPC: 074983387731

$ 0.95 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, Heavy-Duty, Nylon, Natural, 17.7" Long, 100/PK

Overview

Cable Tie, Heavy-Duty, Nylon, Natural, 17.7" Long, 100/PK
Also known as: 074983387731, PLT5H-C, PDTPLT5HC

Specifications

Width: 0.350 in
Color: Natural
Weight Capacity: 175 lbs
Material: Nylon
Length: 17.700 in
Family / Style: Pan-Ty®
Product Thickness: 0.078 in
Size: Heavy
Width: 0.350 in
Weight Capacity: 175 lbs
Length: 17.700 in
Product Thickness: 0.078 in
Color: Natural
Material: Nylon
Family / Style: Pan-Ty®
Size: Heavy