Cable Tie, 14.5L (368mm), Standard, Nylo

Item #: 0700121

Cat #: PLT4S-M7

UPC: 074983566303

Company wide:
0 in stock
Pan-Ty® locking tie, standard cross section, 14.5 (368mm) length, nylon 6.6, purple.

Overview

Pan-Ty® locking tie, standard cross section, 14.5 (368mm) length, nylon 6.6, purple.
Also known as: 074983566303, PLT4S-M7, PDTPLT4SM7

Specifications

Width: 0.190 in
Color: Purple
Size: Standard
Weight Capacity: 50 lbs
Material: Nylon
Length: 14.500 in
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Size: Standard
Material: Nylon
Product Thickness: 0.052 in
Color: Purple
Weight Capacity: 50 lbs
Length: 14.500 in
Family / Style: Pan-Ty®