Cable Tie, 14.5L (368mm), Standard, Flam

Item #: 0700110

Cat #: PLT4S-M69

UPC: 074983385614

$ 0.69 EA
Company wide:
0 in stock
Pan-Ty® locking tie, standard cross section, 14.5 (368mm) length, flame retardant nylon 6.6, ivory

Overview

Pan-Ty® locking tie, standard cross section, 14.5 (368mm) length, flame retardant nylon 6.6, ivory
Also known as: 074983385614, PLT4S-M69, PDTPLT4SM69

Specifications

Width: 0.190 in
Size: Standard
Color: Ivory
Weight Capacity: 50 lbs
Material: Nylon
Length: 14.500 in
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Color: Ivory
Material: Nylon
Product Thickness: 0.052 in
Size: Standard
Weight Capacity: 50 lbs
Length: 14.500 in
Family / Style: Pan-Ty®