Large Crimping Tool with Compound-Action

Item #: 0700104

Cat #: 2006

UPC: 092644742163

Call for price
Company wide:
0 in stock
Documents & Guides
Large Crimping Tool with Compound-Action, Capacity: 8AWG To 4/0

Overview

Large Crimping Tool with Compound-Action, Capacity: 8AWG To 4/0

Use this tool to crimp 6 - 4/0 AWG lugs and terminals. High-leverage handles and compound-action mechanism offer superior mechanical advantage. Ultra-comfortable hand grips for easy use and minimal fatigue. Adjustment screw allows user to control crimp depth.

Also known as: 092644742163, 2006, KLE2006

Specifications

Color: Red
Type: Crimp Tool, Cutting/Stripping/Crimping Tool
Standards: California Proposition 65
Color: Red
Standards: California Proposition 65
Type: Crimp Tool, Cutting/Stripping/Crimping Tool