
1 1/2", FM 7, LB, PVC Coated Conduit Body
Item #: 0700054
Cat #: PA1500LB57SA
UPC: 847656061319
$ 397.77 EA
Company wide:
0
in stock
Documents & Guides
Conduit Body, Type: LB, FM7, Size: 1 1/2 inch, Material: PVC Coated Aluminum. Includes: Cover & Gasket.
Overview
Conduit Body, Type: LB, FM7, Size: 1 1/2 inch, Material: PVC Coated Aluminum. Includes: Cover & Gasket.
Calbond offers the full line of Form 7 PVC coated conduit bodies. All fittings are supplied with PVC coated cast iron covers. The sleeved threaded ends offer complete protection against corrosion while maintaining full ground continuity throughout the installed system.
Also known as: 847656061319, PA1500LB57SA, CLBPA1500LB57SA
Specifications
| Diameter: | 1 1/2 in |
| Family / Style: | Form 7 |
| Material: | PVC Coated Aluminum |
| Diameter: | 1 1/2 in |
| Material: | PVC Coated Aluminum |
| Family / Style: | Form 7 |