Cable Tie, Standard, 14.5" Long, Heat Stabilized Nylon, Black, 1000/Pack

Item #: 0700046

Cat #: PLT4S-M30

UPC: 074983566211

$ 0.36 EA
Company wide:
0 in stock
Cable Tie, Heat Stabilized Nylon, Standard Cross Section, Black, 14.5 Inch Long, .190 Inch Wide, 4" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, Pack of 1000

Overview

Cable Tie, Heat Stabilized Nylon, Standard Cross Section, Black, 14.5 Inch Long, .190 Inch Wide, 4" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, Pack of 1000

Panduit PLT4S-M30 Cable Ties are designed to satisfy the needs of general applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Standard cross section 14.5” (368mm) length. For Indoor use and high temperature applications, made of heat stabilized Nylon 6.6, are black in color and come in packages of 1000.

Also known as: 074983566211, PLT4S-M30, PDTPLT4SM30

Specifications

Width: 0.190 in
Size: Standard
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 14.500 in
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Color: Black
Material: Nylon
Product Thickness: 0.052 in
Size: Standard
Weight Capacity: 50 lbs
Length: 14.500 in
Family / Style: Pan-Ty®