Wallmount Watershed Enclosure, NEMA 4X, Hinge Cover, 60 x 36 x 16"

Item #: 0700040

Cat #: WS603616SS

UPC: 783510130978

$ 10321.71 EA
Company wide:
0 in stock
Wallmount Enclosure, Watershed, NEMA 4X, Hinge Cover with Quarter Turn Latch, Wall Mount, 60 x 36 x 16 Inch, Stainless Steel

Overview

Wallmount Enclosure, Watershed, NEMA 4X, Hinge Cover with Quarter Turn Latch, Wall Mount, 60 x 36 x 16 Inch, Stainless Steel

nVent HOFFMAN HOFWS242408SS enclosures feature nVent HOFFMAN's exclusive PowerGlide Handle with 3-point latching, ideal for indoor or outdoor applications that require corrosion protection, convenient access, and padlocking security.

Also known as: 783510130978, WS603616SS, HOFWS603616SS

Features & Benefits

  • Seams continuously welded and ground smooth
  • Smooth Type 304 stainless steel lift-off bullet-style hinges
  • Hinges are shielded by door
  • Hinged side of door has provisions to allow direct flushing of hinge area
  • 20-degree sloped top facilitates runoff of water and cleaning solutions and prohibits the placement of objects on the top of the enclosure
  • 97-degree door opening
  • Door edges are sloped 20-degrees at top and bottom edges to facilitate runoff
  • Slanted flange trough collar prohibits pooling of fluids along the top edge of the enclosure opening
  • Stainless steel quarter-turn latches furnished with flush slotted insert
  • Seamless foam-in-place gasket

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Height: 60 in
Depth: 16 in
Width: 36 in
Weight: 196 lb
Material: Stainless Steel 304
Finish: Brushed #4
IP/NEMA Rating: IP66, NEMA 4X
Depth: 16 in
Weight: 196 lb
Finish: Brushed #4
Height: 60 in
Width: 36 in
Material: Stainless Steel 304