
Cable Tie, Standard, 14-1/2" Long, Nylon, Orange, 1000/PK
Item #: 0700039
Cat #: PLT4S-M3
UPC: 074983566204
$ 0.36 EA
Company wide:
0
in stock
Documents & Guides
Cable Tie, 14.5", Nylon, Standard Cross Section, Orange, Pack of 1000
Overview
Cable Tie, 14.5", Nylon, Standard Cross Section, Orange, Pack of 1000
Also known as: 074983566204, PLT4S-M3, PDTPLT4SM3
Specifications
| Width: | 0.190 in |
| Size: | Standard |
| Color: | Orange |
| Weight Capacity: | 50 lbs |
| Material: | Nylon |
| Length: | 14.500 in |
| Product Thickness: | 0.052 in |
| Family / Style: | Pan-Ty® |
| Width: | 0.190 in |
| Color: | Orange |
| Material: | Nylon |
| Product Thickness: | 0.052 in |
| Size: | Standard |
| Weight Capacity: | 50 lbs |
| Length: | 14.500 in |
| Family / Style: | Pan-Ty® |