This product has been discontinued.

Cable Tie, 14.5L (368mm), Standard, Nylo
Item #: 0700018
Cat #: PLT4S-M120
UPC: 074983548408
Company wide:
0
in stock
Discontinued
Documents & Guides
Pan-Ty® locking tie, standard cross section, 14.5 (368mm) length, nylon 12, black.
Overview
Pan-Ty® locking tie, standard cross section, 14.5 (368mm) length, nylon 12, black.
Also known as: 074983548408, PLT4S-M120, PDTPLT4SM120
Specifications
| Width: | 0.190 in |
| Size: | Standard |
| Color: | Black |
| Weight Capacity: | 50 lbs |
| Length: | 14.500 in |
| Material: | Nylon 12 |
| Product Thickness: | 0.052 in |
| Family / Style: | Pan-Ty® |
| Width: | 0.190 in |
| Color: | Black |
| Length: | 14.500 in |
| Product Thickness: | 0.052 in |
| Size: | Standard |
| Weight Capacity: | 50 lbs |
| Material: | Nylon 12 |
| Family / Style: | Pan-Ty® |