1
more

Cable Tie, 14.5L (368mm), Standard, Weat
Item #: 0700001
Cat #: PLT4S-M100
UPC: 074983548385
$ 0.53 EA
Company wide:
0
in stock
Documents & Guides
Pan-Ty® locking tie, standard cross section, 14.5, weather resistant polypropylene, black.
Overview
Pan-Ty® locking tie, standard cross section, 14.5, weather resistant polypropylene, black.
Also known as: 074983548385, PLT4S-M100, PDTPLT4SM100
Specifications
| Width: | 0.190 in |
| Size: | Standard |
| Color: | Black |
| Material: | Polypropylene |
| Weight Capacity: | 50 lbs |
| Length: | 14.500 in |
| Product Thickness: | 0.052 in |
| Family / Style: | Pan-Ty® |
| Width: | 0.190 in |
| Color: | Black |
| Weight Capacity: | 50 lbs |
| Product Thickness: | 0.052 in |
| Size: | Standard |
| Material: | Polypropylene |
| Length: | 14.500 in |
| Family / Style: | Pan-Ty® |