Vinyl-Insulated, 16 - 14, Insulation Material:Vinyl

Item #: 0699999

Cat #: MVU14BCX

UPC: 051128588239

$ 0.51 EA
Company wide:
0 in stock
Documents & Guides
Vinyl-Insulated, Wire Range: 16 - 14, Insulation Material:Vinyl, Color: Blue, 100/PK

Overview

Vinyl-Insulated, Wire Range: 16 - 14, Insulation Material:Vinyl, Color: Blue, 100/PK

3M™ Scotchlok™ Color-Coded Small Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 051128588239, MVU14BCX, MMMMVU14BCX

Specifications

Color: Blue
Material: Vinyl
Allowable Gauge Range: 16 - 14
Color: Blue
Allowable Gauge Range: 16 - 14
Material: Vinyl