Jack Cat6a 10g Ivory

Item #: 0699982

Cat #: 6110G-RI6

UPC: 078477262108

$ 20.43 EA
Company wide:
0 in stock
Snap-In Connector, QuickPort, eXtreme 10G, CAT 6A. Color: Ivory.

Overview

Snap-In Connector, QuickPort, eXtreme 10G, CAT 6A. Color: Ivory.

eXtreme 10G QuickPort Connector, CAT 6A, ivory

Also known as: 078477262108, 6110G-RI6, LEV6110GRI6

Specifications

Mounting: Snap In
Material: Copper Alloy
Color: Ivory
Connector Type: CAT 6A
Mounting: Snap In
Color: Ivory
Material: Copper Alloy
Connector Type: CAT 6A