Metal Halide Electronic Ballast, 70W, 120/277V

Item #: 0699981

Cat #: IMH70DLFM

UPC: 781087041208

$ 221.49 EA
Company wide:
9 in stock
Documents & Guides
70 Watt, Metal Halide Ballast, Electronic, Pulse Start, 120/277V, ANSI Code: M98/M139/M143.

Overview

70 Watt, Metal Halide Ballast, Electronic, Pulse Start, 120/277V, ANSI Code: M98/M139/M143.

Low frequency electronic HID ballasts such as the Philips Advance e-Vision line constantly measure and adjust the wattage, optimizing delivery of the ceramic lamps' superior color properties. This makes ceramic metal halide operated by e-Vision ballasts the premier choice for many applications previously illuminated by either tungsten halogen or incandescent sources, such as retail lighting.

Also known as: 781087041208, IMH70DLFM, ADVIMH70DLFM

Specifications

Type: Pulse Start, Electronic
Shape: ED23-1/2 (Elliptical Dimple), TD6 (Tubular), T4 (Tubular), PAR30L (Sealed Beam Long), R111 (Blown Reflector), ED17 (Elliptical Dimple), ED17P (Elliptical Dimple Protected), PAR38 (Sealed Beam)
Wattage: 70
ANSI Code: M143, M98, M139
Light Technology: HID
Volts AC Range: 120 - 277
Type: Pulse Start, Electronic
Wattage: 70
Light Technology: HID
Shape: ED23-1/2 (Elliptical Dimple), TD6 (Tubular), T4 (Tubular), PAR30L (Sealed Beam Long), R111 (Blown Reflector), ED17 (Elliptical Dimple), ED17P (Elliptical Dimple Protected), PAR38 (Sealed Beam)
ANSI Code: M143, M98, M139
Volts AC Range: 120 - 277