Easy Splice CU Butt Splice Kit 8

Item #: 0699948

Cat #: SKCB-8

UPC: 662381169006

$ 26.22 EA
Company wide:
0 in stock
Documents & Guides
Easy-Splice Copper Direct Burial Butt Splice Kit, 14 - 8 AWG, 105 Degrees Celsius Termperature Rated, 600 Volt Maximum Utilizing a mechanical copper butt splice and a heavy wall heat shrink tubing to create a fully insulated splice for copper conductors only. Temperature Rating: 105 degrees C. 600 Volt Maximum.

Overview

Easy-Splice Copper Direct Burial Butt Splice Kit, 14 - 8 AWG, 105 Degrees Celsius Termperature Rated, 600 Volt Maximum Utilizing a mechanical copper butt splice and a heavy wall heat shrink tubing to create a fully insulated splice for copper conductors only. Temperature Rating: 105 degrees C. 600 Volt Maximum.

The NSI Tork Easy Splice Copper Butt Splice Kit utilizes a mechanical copper butt splice and a heavy wall heat shrink tubing to create a fully insulated splice for copper conductors only.

Also known as: 662381169006, SKCB-8, NSISKCB8

Specifications

Material: Vinyl, Copper
Allowable Gauge Range: 14 - 8
Material: Vinyl, Copper
Allowable Gauge Range: 14 - 8