1
more

Conduit Bushing, Insulated, 2", Threaded, Malleable Iron
Item #: 0699927
Cat #: 1138
UPC: 050169011386
$ 46.19 EA
Company wide:
0
in stock
Documents & Guides
Conduit Bushing, Insulated, 2 Inch, Threaded, Temperature Rated Insuliner 105°C, Malleable Iron/Zinc, For Use With Rigid/IMC Conduit
Overview
Conduit Bushing, Insulated, 2 Inch, Threaded, Temperature Rated Insuliner 105°C, Malleable Iron/Zinc, For Use With Rigid/IMC Conduit
Secure threaded Rigid/IMC conduit. RACO® insulating bushings provide a smooth rounded surface at the entrance of raceway. May also be used on the threaded box end of a conduit connector to smooth the wire entrance.
Also known as: 050169011386, 1138, RAC1138
Features & Benefits
- Insuliner temperature rated at 150 degrees Celsius.
- Malleable iron construction insures mechanical protection for the raceway.
- Zinc electro plated for added corrosion protection.
- 1/2 in. to 1 in. trade sizes are also available in die cast zinc.
- Available in trade sizes of 1/2 in. through 4 in.
Specifications
| Material: | Malleable Iron |
| Diameter: | 2 in |
| Insulation: | Insulated |
| Material: | Malleable Iron |
| Insulation: | Insulated |
| Diameter: | 2 in |